Beli directional valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCA Pneumatic Solenoid Valve
    Mulai

    Rp97.900

    SCA Pneumatic Solenoid Valve
    atribut:
    • Pressure (MPa): 0.15-0.8
  2. Parker Hydraulic Directional Control Valve
    Mulai

    Rp3.499.900

    Parker Hydraulic Directional Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applications
    atribut:
    • Function: 3-Way
    • Input Voltage (V): 24 DC
    • Protection Class: IP65
    • Actuation Type: Solenoid
    • Body Material: Cast iron
    • Connection Type: Connector as per EN 175301-803
    • For Fluid Type: Hydraulic oil according to DIN 51524
    • Maximum Flow Rate (L/minute): 70
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature: 60
    • Minimum Operating Temperature (°C): -25
    • Mounting Position: Unrestricted, preferably horizontal
    • Mounting Type: Subplate mounting
    • Operation Type: Direct
    • Port Connection: NG06 / CETOP 03
    • Product Series: Directional control valve
    • Seal Material: NBR
    • Solenoid Option: Standard
    • Spool Code: 020
    • Spool Position: 2 positions, spring offset in position b, operated in position a
  3. SKF Strip FS Series
    Mulai

    Rp10.900

    SKF Strip FS Series
    Deskripsi:
    Felt strips, and their high-temperature variants made of aluminium borosilicate, provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt strip and the shaft, transforming the seal into a non-contact, gap-type seal. Felt strips should be cut to the correct length and soaked in hot oil prior to being installed.
    atribut:
    • Accessory Type: Housing seal
    • Material: Felt
    • Sealing Type: Felt
    • UNSPSC: 31171519
  4. NUMATICS Pilot Air Control Valve
    Mulai

    Rp2.599.900

    NUMATICS Pilot Air Control Valve
    Deskripsi:
    Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
  5. WEIDMULLER VPU AC Serie Typ II AC IEC/EN/UL 230 V/400 V Optical Status Indicator Red Yellow Green & Remote Alert (Pelindung Lonjakan Arus)
    Mulai

    Rp2.299.900

    WEIDMULLER VPU AC Serie Typ II AC IEC/EN/UL 230 V/400 V Optical Status Indicator Red Yellow Green & Remote Alert (Pelindung Lonjakan Arus)
    atribut:
    • Depth (mm): 70
    • Depth including DIN rail (mm): 76
    • Maximum Operating Ambient Temperature (°C): 85
    • GTIN (EAN): 4050120000000
    • Depth (inch): 2.756
    • Humidity: 5 - 95% rel. humidity
    • Operating Temperature (°C): -40 to 85
    • Qty (pcs): 1
    • Rated Voltage UN (V): 240
  6. Parker Directional Valve Solenoid
    Mulai

    Rp8.599.900

    Parker Directional Valve Solenoid
    Deskripsi:
    Solenoid-operated directional control valves operate hydraulic components remotely by electrically diverting fluid flow to the desired circuit.
    atribut:
    • Electrical Connection Type: DIN without Plug
    • Includes Seal: Seals Included
    • Maximum Operating Temperature (°F): 140
    • Maximum Pressure (psi): 5000
    • Maximum Tank Pressure (psi): 3000
    • Minimum Operating Temperature (°F): -4
    • NFPA Size: D03
    • Number of Positions: Three Positions
    • Number of Ways: Four-Way
    • Overall Height (inch): 1.97
    • Overall Length (inch): 9.2
    • Overall Width (inch): 1.81
    • Return Mechanism: Solenoid
    • Seal Material: NBR
    • Series: D1VW
    • Valve Control: Directional Control
    • Voltage (V): 12 DC
  7. SPENCE Pneumatic Globe Control Valves
    Mulai

    Rp43.999.900

    SPENCE Pneumatic Globe Control Valves
    Deskripsi:
    Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Bronze
    • Connection Type: FNPT
    • Number of Ports: 2
    • Seat Material: 303 Stainless Steel
    • Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  8. WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed Spare Parts
    Mulai

    Rp1.299.900

    WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed Spare Parts
    atribut:
    • Depth (mm): 64
    • Maximum Operating Ambient Temperature (°C): 85
    • GTIN (EAN): 4050120000000
    • Height (mm): 45
    • Depth (inch): 2.52
    • Height (inch): 1.772
    • Humidity: 5 - 95% rel. humidity
    • Operating Temperature (°C): -40 to 85
    • Qty (pcs): 1
    • Width (inch): 0.709
    • Width (mm): 18
  9. Maskot Drying Oven Digital
    Mulai

    Rp13.999.900

    Maskot Drying Oven Digital
    atribut:
    • Temperature Accuracy (°C): ±1
    • Temperature Range (°C): RT +10 to 300
    • Timer (minute): 0~9999
    • Voltage (V/Hz): 220/50
  10. SKF Oil Seal Felt TSN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    SKF Oil Seal Felt TSN Type (Sil Oli)
    Deskripsi:
    Felt seals provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt and shaft, transforming the seal into a non-contact, gap-type seal. Felt seals do not limit axial movements of the shaft. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Felt with aluminium and nitrile rubber elements
    • Sealing Type: Felt
  11. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  12. Non Brand Solenoid Air Control Valve
    Mulai

    Rp6.699.900

    Non Brand Solenoid Air Control Valve
    Deskripsi:
    These Namur solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141605
    • Body Style: Body Ported
    • Electrical Connections: 10mm, DIN Connector
    • NEMA Classification: NEMA 4
    • Overall Height (inch): 1 1/2
    • Overall Width (inch): 1 1/2
    • Pilot Port Size (inch): 1/4 (NPT)
    • Pipe Size (inch): 1/4
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: AV Series
    • Valve Ways and Positions: 4-Way/2-Position
  13. ASCO Solenoid Valve Coils
    Mulai

    Rp3.199.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  14. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  15. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  16. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Daftar Harga directional valve Terbaru October 2026
Parker Pilot Air Control 4-Way 3-Position (Katup Kontrol Arah)Rp3.799.900
SCA Pneumatic Solenoid ValveRp97.900
Parker Hydraulic Directional Control ValveRp3.499.900
SKF Strip FS SeriesRp10.900
NUMATICS Pilot Air Control ValveRp2.599.900
WEIDMULLER VPU AC Serie Typ II AC IEC/EN/UL 230 V/400 V Optical Status Indicator Red Yellow Green & Remote Alert (Pelindung Lonjakan Arus)Rp2.299.900
Parker Directional Valve SolenoidRp8.599.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
SPENCE Pneumatic Globe Control ValvesRp43.999.900
WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed Spare PartsRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)